Men's Hiker Boot, 6 1/2, Composite Toe, 6 in H, Black/Gray, 804-6290
Mfr # 804-6290 W 6.5
Zoro # G402684102
product price:Â $130.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
804-6290 W 6.5
Zoro #
G402684102
UPC #
840777177372
Country of Origin
China
Dimensions
Size
6 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
6 1/2
Description
Work Boots,WaterPairoof CrossTrex,Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.