Men's Hiker Boot, 6, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 6

  • Zoro # G802716526


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 6
Zoro #
G802716526
UPC #
840777177440
Country of Origin
China

Dimensions

Size
6
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Midsole Technology
Cemented
Electrical Hazard Rated
Yes
Footwear Shank Type
Composite
Non-Marking Sole
No
Metatarsal Guard Style
None
Outsole Technology
Crosstrex 360
Completely Non Metallic
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Upper Color
Black/Gray
Footwear Closure Type
Side Zipper
Non-Marking Upper
Yes
Metal Chip Resisting Sole
No
Closure Type
Zip
Slip Resistant
Yes
Heat Resistant
No
Footwear Construction
Cemented
Footwear Style
Hiker Boot
Outsole Material
Rubber
Resists
Slips
For Outdoor Traction
Yes
Insole Material
Polyurethane
Safety Criteria
No
Waterproof Type
Waterproof Membrane
Lugs
Plastic
Chain Saw Cut Resistant
No
Standards
ASTM F2913
Insole System
Removable
Insole Color
Black
Upper Material Description
Leather/Mesh
Toe Shape
Round
Metatarsal Guard
No
Insulated
No
Footwear Construction Type
Cemented
Insulation Type
None
Liner Material
Mesh
Ninety Degree Heel
No
Toe Style
Round Toe
Upper Material
Leather, Mesh
Shank Material
Composite
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Laces Color
Black
Chemical Resisting Sole
No
Conductive
No
Outsole Color
Black
Wide Toe Cap
No
Static Dissipative
No
Footwear Shank
Yes
Last Number or Name
Crosstrex
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Outsole Material (PRINT)
Rubber
Style Family
Hiker Boot
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Cemented
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
Closure
Side Zipper
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.