Men's Hiker Boot, 8, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 8

  • Zoro # G302716552


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 8
Zoro #
G302716552
UPC #
840777158524
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Boot Height
6 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Liner Material
Mesh
Resists
Slips
Puncture Resistant Insole
No
Insole System
Removable
Footwear Sole Pattern
Exclusive Design
Upper Material
Leather, Mesh
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Closure Type
Zip
Last Number or Name
Crosstrex
Oil Resisting Sole
Yes
Insulated
No
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Outsole Technology
Crosstrex 360
Shank Material
Composite
Insulation Type
None
Metal Chip Resisting Sole
No
Wide Toe Cap
No
For Outdoor Traction
Yes
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Insole Material
Polyurethane
Upper Material Description
Leather/Mesh
Insole Color
Black
Footwear Construction Type
Cemented
Footwear Construction
Cemented
Footwear Closure Type
Side Zipper
Footwear Style
Hiker Boot
Outsole Color
Black
Standards
ASTM F2913
Lugs
Plastic
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Color
Black/Gray
Metatarsal Guard
No
Footwear Shank
Yes
Chain Saw Cut Resistant
No
Midsole Technology
Cemented
Heat Resistant
No
Safety Criteria
No
Conductive
No
Midsole Material
EVA
Ninety Degree Heel
No
Heel Style
Defined Heel
Laces Color
Black
Non Metallic Upper
Yes
Toe Style
Round Toe
Chemical Resisting Sole
No
Removable Insole
Yes
Footwear Shank Type
Composite
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Outsole Material
Rubber
Toe Shape
Round
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Closure
Side Zipper
Style Family
Hiker Boot
Midsole Technology (PRINT)
Cemented
Outsole Technology (PRINT)
Crosstrex 360
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.