Men's Hiker Boot, 9, Composite Toe, 6 in H, Black, 804-6296

  • Mfr # 804-6296 W 090

  • Zoro # G3794425


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
804-6296
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6296 W 090
Zoro #
G3794425
UPC #
840777159095
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6296
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Non-Marking Sole
Yes
Liner Material
Mesh
Midsole Material
EVA
Waterproof Type
Bootie
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Shank Material
Composite
Non Metallic Upper
Yes
Metatarsal System
No
Wide Toe Cap
No
Insulated
No
Insole System
Single Density PU Outsole
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Toe Shape
Round
Chemical Resisting Sole
No
Metatarsal Guard
No
Footwear Shank Type
Non-Metallic
Conductive
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Last Number or Name
XC520ST
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Black
Upper Material
Leather, Mesh
For Outdoor Traction
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.78
Footwear Closure Type
Lace Up
Footwear Style
Hiker Boot
Puncture Resistant Insole
No
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.80, Dairy Tile (Wet): 0.78
Closure
Lace Up
Midsole Material (PRINT)
EVA
Construction
Cemented
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Style Family
Hiker Boot
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-6296

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.