Men's Hiker Shoe, 14, Composite Toe, Black/Gray, 804-6493

  • Mfr # 804-6493 W 14

  • Zoro # G402568273


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6493
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6493 W 14
Zoro #
G402568273
UPC #
840777163962
Country of Origin
China

Dimensions

Size
14
Width
W
Footwear Width
W
Size (PRINT)
14

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6493
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Lightweight Hikers, Single-Density
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole System
Removable
Predominant Footwear Color
Gray
Liner Material
Waterproof Membrane
Chemical Resisting Sole
No
Outsole Technology
Crosstrex 360
Last Number or Name
6493
CSA Footwear Standard
No Puncture Protection
Oil Resisting Sole
Yes
Toe Shape
Round
Upper Material
Leather, Mesh
Toe Style
Round Toe
Outsole Material
Polyurethane, Rubber
Footwear Style
Hiker Shoe
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Construction
Cemented
Metatarsal Guard Style
None
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Static Dissipative
No
Standards
ASTM F2913
SATRA Rating- Heel Slip on Quarry Tile
None
Non-Marking Upper
Yes
Insulation Type
None
Midsole Material
Polyurethane
Insole Material
Polyurethane
Puncture Resistant Insole
No
Conductive
No
Safety Criteria
Oil-Resistant Sole
Footwear Shank Type
Composite
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Shank Material
Composite
Insulated
No
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Upper Color
Black
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Construction
Cemented
Liner Technology
Waterproof
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Style Family
Hiker Shoe
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Crosstrex 360
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.