Shop THOROGOOD SHOES

Men's Hiker Shoe, 15, Composite Toe, Black/Gray, 804-6493

  • Mfr # 804-6493 W 15
  • Zoro # G002568284

product price: 
$
112.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6493
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6493 W 15
Zoro #
G002568284
UPC #
840777177242
Country of Origin
China

Dimensions

Size
15
Width
W
Footwear Width
W
Size (PRINT)
15

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6493
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Lightweight Hikers, Single-Density
Non Metallic Upper
Yes
Footwear Construction
Cemented
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Shank Material
Composite
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
CSA Footwear Standard
No Puncture Protection
Last Number or Name
6493
Insole System
Removable
Safety Criteria
Oil-Resistant Sole
Insulated
No
Standards
ASTM F2913
Footwear Style
Hiker Shoe
Outsole Material
Polyurethane, Rubber
Oil Resisting Sole
Yes
Insulation Type
None
Removable Insole
Yes
SATRA Rating- Heel Slip on Quarry Tile
None
Footwear Construction Type
Cemented
Conductive
No
Toe Shape
Round
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Insole Material
Polyurethane
Puncture Resistant Insole
No
Heat Resistant
No
Footwear Shank
Yes
Max. Heat Rating
Not Rated
Heel Style
Defined Heel
Liner Material
Waterproof Membrane
Predominant Footwear Color
Gray
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Upper Color
Black
Toe Style
Round Toe
Non-Marking Upper
Yes
Upper Material
Leather, Mesh
Static Dissipative
No
Non-Marking Sole
No
Footwear Shank Type
Composite
Metal Chip Resisting Sole
No
Outsole Technology
Crosstrex 360
Metatarsal Guard Style
None
Toe Cap Material
Composite
Heel Definition
Defined Heel
Construction
Cemented
Liner Technology
Waterproof
Maximum Heat Rating
Not Rated
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Hiker Shoe
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
Outsole Technology (PRINT)
Crosstrex 360
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black/Gray

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.