Men's Hiker Shoe, 4 1/2, Composite Toe, Black/Gray, 804-6493

  • Mfr # 804-6493 M 4.5

  • Zoro # G002568246


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6493
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6493 M 4.5
Zoro #
G002568246
UPC #
-
Country of Origin
China

Dimensions

Size
4 1/2
Width
M
Footwear Width
M
Size (PRINT)
4 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6493
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Lightweight Hikers, Single-Density
Footwear Construction
Cemented
Toe Shape
Round
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Insulation Type
None
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Outsole Material
Polyurethane, Rubber
Shank Material
Composite
Chemical Resisting Sole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non Metallic Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Non-Marking Sole
No
Safety Criteria
Oil-Resistant Sole
Upper Material Description
Leather/Mesh
Outsole Technology
Crosstrex 360
Waterproof Type
Waterproof Membrane
Last Number or Name
6493
Insole Material
Polyurethane
Upper Color
Black
Footwear Shank
Yes
Midsole Material
Polyurethane
Conductive
No
Footwear Construction Type
Cemented
Heat Resistant
No
Max. Heat Rating
Not Rated
Non-Marking Upper
Yes
CSA Footwear Standard
No Puncture Protection
Completely Non Metallic
Yes
SATRA Rating- Heel Slip on Quarry Tile
None
Removable Insole
Yes
Insole System
Removable
Liner Material
Waterproof Membrane
Standards
ASTM F2913
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Insulated
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Composite
Predominant Footwear Color
Gray
Upper Material
Leather, Mesh
Static Dissipative
No
Toe Style
Round Toe
Footwear Style
Hiker Shoe
Insole Technology
Removable
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Hiker Shoe
Liner Technology
Waterproof
Heel Definition
Defined Heel
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Outsole Technology (PRINT)
Crosstrex 360
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.