Shop THOROGOOD SHOES
See all product information
Create Account
Men's Hiker Shoe, 4 1/2, Composite Toe, Black/Gray, 804-6493
- Mfr # 804-6493 W 4.5
- Zoro # G102568252
product price:Â
$
112.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6493
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 4 1/2
- Width
- W
- Footwear Width
- W
- Size (PRINT)
- 4 1/2
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.