Men's Hiker Shoe, 4, Composite Toe, Black/Gray, 804-6493

  • Mfr # 804-6493 W 4

  • Zoro # G702568294


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6493
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6493 W 4
Zoro #
G702568294
UPC #
-
Country of Origin
China

Dimensions

Size
4
Width
W
Footwear Width
W
Size (PRINT)
4

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6493
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Lightweight Hikers, Single-Density
Last Number or Name
6493
Chain Saw Cut Resistant
No
Footwear Construction
Cemented
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Conductive
No
Chemical Resisting Sole
No
Safety Criteria
Oil-Resistant Sole
Oil Resisting Sole
Yes
Insulated
No
Upper Material
Leather, Mesh
Completely Non Metallic
Yes
Footwear Shank Type
Composite
Toe Style
Round Toe
Non Metallic Upper
Yes
Waterproof Type
Waterproof Membrane
Max. Heat Rating
Not Rated
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Electrical Hazard Rated
Yes
Insole System
Removable
Upper Color
Black
Shank Material
Composite
Heat Resistant
No
Outsole Technology
Crosstrex 360
Insole Material
Polyurethane
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Footwear Construction Type
Cemented
Static Dissipative
No
Outsole Material
Polyurethane, Rubber
Heel Style
Defined Heel
SATRA Rating- Heel Slip on Quarry Tile
None
Predominant Footwear Color
Gray
Non-Marking Upper
Yes
Removable Insole
Yes
Toe Shape
Round
Insulation Type
None
Footwear Style
Hiker Shoe
Manufacturers Suggested Sole Slip Rating
Not Rated
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metatarsal Guard Style
None
Standards
ASTM F2913
CSA Footwear Standard
No Puncture Protection
Footwear Shank
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Liner Material
Waterproof Membrane
Insole Technology
Removable
Liner Technology
Waterproof
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Hiker Shoe
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Upper Material (PRINT)
Leather, Mesh
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.