Men's Hiker Shoe, 6 1/2, Composite Toe, Black/Gray, 804-6493

  • Mfr # 804-6493 M 6.5

  • Zoro # G802568279


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6493
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6493 M 6.5
Zoro #
G802568279
UPC #
840777177297
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Size (PRINT)
6 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6493
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Lightweight Hikers, Single-Density
Footwear Style
Hiker Shoe
Manufacturers Suggested Sole Slip Rating
Not Rated
Waterproof Type
Waterproof Membrane
Standards
ASTM F2913
SATRA Rating- Heel Slip on Quarry Tile
None
Oil Resisting Sole
Yes
Upper Material
Leather, Mesh
Liner Material
Waterproof Membrane
Heat Resistant
No
Non Metallic Upper
Yes
Toe Style
Round Toe
Footwear Construction
Cemented
Last Number or Name
6493
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Safety Criteria
Oil-Resistant Sole
Midsole Material
Polyurethane
Insole Material
Polyurethane
Conductive
No
Electrical Hazard Rated
Yes
Outsole Technology
Crosstrex 360
Chain Saw Cut Resistant
No
Outsole Material
Polyurethane, Rubber
Max. Heat Rating
Not Rated
Upper Color
Black
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Composite
Upper Material Description
Leather/Mesh
Footwear Shank
Yes
Metatarsal Guard
No
Removable Insole
Yes
Insulated
No
Static Dissipative
No
CSA Footwear Standard
No Puncture Protection
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metal Chip Resisting Sole
No
Predominant Footwear Color
Gray
Insole System
Removable
Heel Style
Defined Heel
Toe Shape
Round
Shank Material
Composite
Insulation Type
None
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Non-Marking Sole
No
Insole Technology
Removable
Construction
Cemented
Toe Cap Material
Composite
Liner Technology
Waterproof
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Hiker Shoe
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Crosstrex 360
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.