Men's Hiker Shoe, Composite Toe, Leather, Mesh Upper, Polyurethane, Rubber Outsole, Black/Gray, 11

  • Mfr # 804-6493 M 11

  • Zoro # G602590234


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6493 M 11
Zoro #
G602590234
UPC #
840777163818
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Width
M
Size (PRINT)
11

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black/Gray
CSA Footwear Standard
No Puncture Protection
Insole System
Removable
Insulated
No
Max. Heat Rating
Not Rated
Conductive
No
Footwear Construction
Cemented
Insole Material
Polyurethane
Non Metallic Upper
Yes
Metatarsal Guard Style
None
Upper Boot Material
Leather/Mesh
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Not Rated
Liner Material
Waterproof Membrane
Heel Style
Defined Heel
Footwear Shank Type
Composite
Static Dissipative
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Standards
ASTM F2913
Chain Saw Cut Resistant
No
Item
Hiker Shoe
Safety Criteria
Oil-Resistant Sole
Upper Color
Black
SATRA Rating- Heel Slip on Quarry Tile
None
Metal Chip Resisting Sole
No
Waterproof Type
Waterproof Membrane
Insulation Type
None
Predominant Footwear Color
Gray
Shank Material
Composite
Heat Resistant
No
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Upper Material Description
Leather/Mesh
Toe Style
Round Toe
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Sole
No
Footwear Shank
Yes
Midsole Material
Polyurethane
Outsole Technology
Crosstrex 360
Last Number or Name
6493
Style Number
804-6493
Features
Lightweight Hikers, Single-Density
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Heel Definition
Defined Heel
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Liner Technology
Waterproof
Style Family
Hiker Shoe
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Shank Material (PRINT)
Composite
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products