Men's Hiker Shoe, Composite Toe, Leather, Mesh Upper, Polyurethane, Rubber Outsole, Black/Gray, 7 W

  • Mfr # 804-6493 W 7

  • Zoro # G702590226


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6493 W 7
Zoro #
G702590226
UPC #
840777177228
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black/Gray
Last Number or Name
6493
Oil Resisting Sole
Yes
Outsole Technology
Crosstrex 360
Footwear Construction
Cemented
Conductive
No
Metal Chip Resisting Sole
No
SATRA Rating- Heel Slip on Quarry Tile
None
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Footwear Shank Type
Composite
Heat Resistant
No
Completely Non Metallic
Yes
Predominant Footwear Color
Gray
Non Metallic Upper
Yes
Insole System
Removable
Puncture Resistant Insole
No
Style Number
804-6493
Item
Hiker Shoe
Upper Color
Black
Chain Saw Cut Resistant
No
Shank Material
Composite
Footwear Shank
Yes
Static Dissipative
No
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Not Rated
Non-Marking Sole
No
Insulated
No
Safety Criteria
Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Boot Material
Leather/Mesh
Toe Style
Round Toe
Features
Lightweight Hikers, Single-Density
Upper Material Description
Leather/Mesh
Liner Material
Waterproof Membrane
Non-Marking Upper
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Metatarsal Guard Style
None
CSA Footwear Standard
No Puncture Protection
Chemical Resisting Sole
No
Insulation Type
None
Midsole Material
Polyurethane
Heel Style
Defined Heel
Standards
ASTM F2913
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Style Family
Hiker Shoe
Heel Definition
Defined Heel
Liner Technology
Waterproof
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane, Rubber
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products