Men's Hiker Shoe, Composite Toe, Leather, Mesh Upper, Polyurethane, Rubber Outsole, Black/Gray, 9 W

  • Mfr # 804-6493 W 9

  • Zoro # G002590193


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6493 W 9
Zoro #
G002590193
UPC #
840777163887
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Width
W
Size (PRINT)
9

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black/Gray
Heat Resistant
No
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Not Rated
Chemical Resisting Sole
No
Footwear Shank Type
Composite
Safety Criteria
Oil-Resistant Sole
Last Number or Name
6493
Non-Marking Sole
No
Style Number
804-6493
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Construction
Cemented
Heel Style
Defined Heel
Upper Color
Black
Outsole Technology
Crosstrex 360
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Footwear Shank
Yes
Toe Style
Round Toe
Standards
ASTM F2913
Item
Hiker Shoe
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Conductive
No
Metal Chip Resisting Sole
No
SATRA Rating- Heel Slip on Quarry Tile
None
Toe Shape
Round
Predominant Footwear Color
Gray
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Shank Material
Composite
Removable Insole
Yes
Non-Marking Upper
Yes
Features
Lightweight Hikers, Single-Density
CSA Footwear Standard
No Puncture Protection
Insulated
No
Static Dissipative
No
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Insole System
Removable
Insulation Type
None
Waterproof Type
Waterproof Membrane
Completely Non Metallic
Yes
Liner Material
Waterproof Membrane
Insole Material
Polyurethane
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Liner Technology
Waterproof
Insole Technology
Removable
Style Family
Hiker Shoe
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Crosstrex 360
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products