Men's Hiker Shoe, Composite Toe, Leather, Mesh Upper, Polyurethane, Rubber Outsole, Black/Gray, M
Mfr # 804-6493 M 9.5
Zoro # G702590233
product price:Â $112.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804-6493 M 9.5
Zoro #
G702590233
UPC #
840777163788
Country of Origin
China
Dimensions
Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.