Men's Hiker Shoe, Composite Toe, Leather, Mesh Upper, Polyurethane, Rubber Outsole, Black/Gray, W

  • Mfr # 804-6493 W 5.5

  • Zoro # G302590220


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6493 W 5.5
Zoro #
G302590220
UPC #
840777177198
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
W
Width
W
Size (PRINT)
5 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black/Gray
Last Number or Name
6493
Footwear Construction
Cemented
Metatarsal Guard Style
None
Item
Hiker Shoe
Conductive
No
Non Metallic Upper
Yes
Safety Criteria
Oil-Resistant Sole
Oil Resisting Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Metal Chip Resisting Sole
No
Static Dissipative
No
Predominant Footwear Color
Gray
Insole Material
Polyurethane
Style Number
804-6493
Upper Color
Black
CSA Footwear Standard
No Puncture Protection
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Footwear Shank Type
Composite
Chemical Resisting Sole
No
Toe Shape
Round
Upper Boot Material
Leather/Mesh
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Manufacturers Suggested Sole Slip Rating
Not Rated
Puncture Resistant Insole
No
SATRA Rating- Heel Slip on Quarry Tile
None
Features
Lightweight Hikers, Single-Density
Upper Material Description
Leather/Mesh
Completely Non Metallic
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2913
Outsole Technology
Crosstrex 360
Footwear Shank
Yes
Toe Style
Round Toe
Footwear Construction Type
Cemented
Insulated
No
Midsole Material
Polyurethane
Liner Material
Waterproof Membrane
Insole System
Removable
Shank Material
Composite
Heat Resistant
No
Waterproof Type
Waterproof Membrane
Non-Marking Upper
Yes
Heel Style
Defined Heel
Insulation Type
None
Style Family
Hiker Shoe
Heel Definition
Defined Heel
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Liner Technology
Waterproof
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane, Rubber
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Crosstrex 360
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.