Men's Leather/Mesh Upper, Rubber Outsole, Plain Toe, Lace Up, Black, Gray, 11 M

  • Mfr # 834-6295 M 11

  • Zoro # G603964577


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6295 M 11
Zoro #
G603964577
UPC #
840777158364
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6 in

Details

Item
Hiker Boot
Toe Type
Plain
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Liner Material
Mesh
Insole System
SHOCK ZONE
Style Number
834-6295
Insulation Weight
None
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Last Number or Name
6295
Midsole Material
EVA
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Insulated
No
Waterproof
Yes
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
Completely Non Metallic
Yes
Standards
ASTM F3445-21
ASTM Footwear Class
F3445 21
Shineable Toe
No
Footwear Style
Hiker Boot
Chemical Resisting Sole
No
Oil Resisting Sole
No
Static Dissipative
No
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather/Mesh
Wide Toe Cap
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Composite
Conductive
No
Ninety Degree Heel
No
Insulation Type
None

Description

Hiker Boot, Footwear Style Hiker Boot, 11, M, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Gray, Style Number 834-6295, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.