Men's Leather/Mesh Upper, Rubber Outsole, Plain Toe, Lace Up, Black, Gray, 12 W

  • Mfr # 834-6295 W 12

  • Zoro # G203964519


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6295 W 12
Zoro #
G203964519
UPC #
840777158494
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in
Footwear Size
12

Details

Item
Hiker Boot
Toe Type
Plain
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Insulated
No
ASTM Footwear Class
F3445 21
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Liner Material
Mesh
Non-Marking Sole
Yes
Shank Material
Composite
Completely Non Metallic
Yes
Footwear Style
Hiker Boot
Non Metallic Upper
Yes
Oil Resisting Sole
No
Last Number or Name
6295
CSA Footwear Standard
Not Specified
Insole System
SHOCK ZONE
Shineable Toe
No
Predominant Footwear Color
Black
Standards
ASTM F3445-21
Midsole Material
EVA
Max. Heat Rating
Not Rated
Insulation Weight
None
Style Number
834-6295
Footwear Sole Pattern
Multi Directional Lug
Waterproof
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Upper Material Description
Leather/Mesh
Removable Insole
Yes
Toe Shape
Round
Insulation Type
None
Chain Saw Cut Resistant
No
Footwear Shank Type
Composite
Metal Chip Resisting Sole
No
Conductive
No
Ninety Degree Heel
No

Description

Hiker Boot, Footwear Style Hiker Boot, 12, W, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Gray, Style Number 834-6295, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.