Men's Leather/Mesh Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 11-1/2 M

  • Mfr # 834-6385 M 11.5

  • Zoro # G403964685


product price:  $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6385 M 11.5
Zoro #
G403964685
UPC #
840777175057
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
M
Height
6 in
Footwear Size
11 1/2

Details

Item
Hiker Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Footwear Style
Hiker Boot
Puncture Resistant Insole
No
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Last Number or Name
6385
Shineable Toe
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Footwear Sole Pattern
Multi Directional Lug
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Insulation Weight
None
Insole System
Single Density Polyurethane
Oil Resisting Sole
No
Style Number
834-6385
Waterproof
Yes
Standards
ASTM F1671, ASTM F3445
ASTM Footwear Class
F3445
Max. Heat Rating
Not Rated
Shank Material
Composite
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Static Dissipative
No
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Toe Shape
Round
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Conductive
No
Chain Saw Cut Resistant
No
Insulation Type
None
Footwear Shank Type
Composite

Description

Hiker Boot, Footwear Style Hiker Boot, 11-1/2, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6385, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.