Men's Leather/Mesh Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 16 W

  • Mfr # 834-6385 W 16

  • Zoro # G103964497


product price:  $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6385 W 16
Zoro #
G103964497
UPC #
840777177174
Country of Origin
China

Dimensions

Size
16
Footwear Width
W
Height
6 in
Footwear Size
16

Details

Item
Hiker Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Midsole Material
EVA
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Style Number
834-6385
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Shineable Toe
Yes
Max. Heat Rating
Not Rated
Liner Material
Mesh
Oil Resisting Sole
No
Insulated
No
Shank Material
Composite
Footwear Sole Pattern
Multi Directional Lug
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Insole System
Single Density Polyurethane
Last Number or Name
6385
ASTM Footwear Class
F3445
Electrical Hazard Rated
Yes
Footwear Style
Hiker Boot
Non Metallic Upper
Yes
Insulation Weight
None
Standards
ASTM F1671, ASTM F3445
Waterproof
Yes
Removable Insole
Yes
Toe Shape
Round
Upper Material Description
Leather/Mesh
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Insulation Type
None
Conductive
No
Footwear Shank Type
Composite

Description

Hiker Boot, Footwear Style Hiker Boot, 16, W, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6385, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.