Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10 1/2 D, Leather, 8 in Height, Black

  • Mfr # 804-6208 D 105

  • Zoro # G010063009


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 D 105
Zoro #
G010063009
UPC #
840777176597
Country of Origin
United States

Dimensions

Size
10 1/2
Footwear Width
D
Height
8 in
Width
D
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Chemical-Resisting Sole (PRINT)
No
Chemical Resisting Sole
No
Conductive
No
Midsole Material
Polyurethane
Toe Cap Material
Steel
Puncture Resistant Insole
No
Closure
Lace Up
Style Number
804-6208
Non-Marking Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil Resisting Sole
Yes
Shank Material (PRINT)
Composite
Outsole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Insole Material
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Technology
MaxWear Wedge
Insole Material (PRINT)
EVA
Insulated
No
All-Leather Upper
Yes
Wide Toe Cap
No
Insole Technology
Removable Insole
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material (PRINT)
Polyurethane
Metal Chip Resisting Sole
No
Construction
Welted
Outsole Technology (PRINT)
MaxWear Wedge
Metatarsal Guard
No
Toe Shape
Round
Maximum Heat Rating (PRINT)
Not Rated
Completely Non Metallic
No
Oil-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Non Metallic Upper
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Electrical Hazard Rated
Yes
Static Dissipative
No
Upper Material (PRINT)
Leather
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.