Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10 1/2 EE, Leather, 8 in Height, Black

  • Mfr # 804-6208 2E 105

  • Zoro # G910063048


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 2E 105
Zoro #
G910063048
UPC #
840777176726
Country of Origin
United States

Dimensions

Size
10 1/2
Footwear Width
EE
Height
8 in
Width
EE
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Static Dissipative
No
Insole Technology
Removable Insole
Toe Cap Material
Steel
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology
MaxWear Wedge
Style Number
804-6208
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Removable Insole
Yes
Shank Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Insulated
No
Insole Material
EVA
Outsole Material
Polyurethane
Construction
Welted
Toe Shape
Round
Non Metallic Upper
No
Completely Non Metallic
No
Wide Toe Cap
No
Chemical-Resisting Sole (PRINT)
No
Chemical Resisting Sole
No
For Outdoor Traction
Yes
Conductive
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Metal Chip Resisting Sole
No
Shank Material (PRINT)
Composite
Outsole Technology (PRINT)
MaxWear Wedge
Midsole Material
Polyurethane
Closure
Lace Up
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.