Men's Work Boot, 10 1/2 EE, Leather, 8 in Height, Crazyhorse

  • Mfr # 804-3898 2E 105

  • Zoro # G410063036


product price:  $294.95
/pr
Free Shipping & Returns

Key Features

Color
Crazyhorse
Height
8 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-3898 2E 105
Zoro #
G410063036
UPC #
840777154922
Country of Origin
United States

Dimensions

Size
10 1/2
Footwear Width
EE
Height
8 in
Overall Height
8 in
Size (PRINT)
10 1/2
Width
EE

Details

Item
Work Boot
Color
Crazyhorse
Waterproof
Yes
Upper Material
Leather
Gender
Men's
For Outdoor Traction
Yes
Outsole Material
Polyurethane
Chemical Resisting Sole
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Electrical Hazard Rated
Yes
Shank Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Technology
Removable Insole
Oil-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
No
Metatarsal Guard (PRINT)
No
Non Metallic Upper
No
Toe Shape
Round
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Static Dissipative
No
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Liner Technology
X-Stream Waterproof(TM) Membrane
Removable Insole
Yes
Puncture-Resistant Sole (PRINT)
No
Style Number
804-3898
Chemical-Resisting Sole (PRINT)
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Outsole Technology (PRINT)
MaxWear 90 Slip
Completely Non Metallic
No
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material (PRINT)
Polyurethane
Insulated
No
Metatarsal Guard
No
Construction
Welted
Closure
Lace Up
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Steel
Non-Marking Sole
Yes
Outsole Technology
MaxWear 90 Slip
Midsole Material
Polyurethane
Wide Toe Cap
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.