Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 11 1/2 D, Leather, 8 in Height, Black

  • Mfr # 804-6208 D 115

  • Zoro # G210063021


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 D 115
Zoro #
G210063021
UPC #
840777176610
Country of Origin
United States

Dimensions

Size
11 1/2
Footwear Width
D
Height
8 in
Overall Height
8 in
Width
D
Size (PRINT)
11 1/2

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Completely Non Metallic
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturers Suggested Sole Slip Rating
Better
Chemical-Resisting Sole (PRINT)
No
Construction
Welted
For Outdoor Traction
Yes
All-Leather Upper
Yes
Insulated
No
Metatarsal Guard
No
Outsole Material (PRINT)
Polyurethane
Insole Technology
Removable Insole
Removable Insole
Yes
Outsole Technology
MaxWear Wedge
Upper Material (PRINT)
Leather
Style Number
804-6208
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Chemical Resisting Sole
No
Outsole Material
Polyurethane
Midsole Material
Polyurethane
Conductive
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
MaxWear Wedge
Shank Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Toe Shape
Round
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Wide Toe Cap
No
Toe Cap Material
Steel
Closure
Lace Up
Static Dissipative
No
Non Metallic Upper
No
Oil-Resisting Sole (PRINT)
Yes
Style Family
8-Inch Work Boot
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Insole Material
EVA
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.