Men's Work Boot, 11 1/2 D, Leather, 8 in Height, Crazyhorse

  • Mfr # 804-3898 D 115

  • Zoro # G710063057


product price:  $294.95
/pr
Free Shipping & Returns

Key Features

Color
Crazyhorse
Height
8 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3898 D 115
Zoro #
G710063057
UPC #
840777154830
Country of Origin
United States

Dimensions

Size
11 1/2
Footwear Width
D
Height
8 in
Width
D
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
Work Boot
Color
Crazyhorse
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Metal Chip Resisting Sole
No
For Outdoor Traction
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Insulated
No
Static Dissipative
No
All-Leather Upper
Yes
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Outsole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material
Polyurethane
Outsole Technology (PRINT)
MaxWear 90 Slip
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Style Family
8-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Conductive
No
Toe Cap Material
Steel
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Removable Insole
Yes
Closure
Lace Up
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Wide Toe Cap
No
Shank Material
Composite
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Technology
MaxWear 90 Slip
Liner Technology
X-Stream Waterproof(TM) Membrane
Puncture Resistant Insole
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Technology
Removable Insole
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard
No
Construction
Welted
Style Number
804-3898
Oil-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.