Men's Work Boot, 11 1/2 EE, Leather, 8 in Height, Black

  • Mfr # 804-6208 2E 115

  • Zoro # G610063034


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 2E 115
Zoro #
G610063034
UPC #
840777176740
Country of Origin
United States

Dimensions

Size
11 1/2
Footwear Width
EE
Height
8 in
Width
EE
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Upper Material (PRINT)
Leather
Insole Material
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
8-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Chemical Resisting Sole
No
Insole Technology
Removable Insole
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insulated
No
Metatarsal Guard
No
Static Dissipative
No
Style Number
804-6208
Outsole Technology
MaxWear Wedge
Puncture Resistant Insole
No
Conductive
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
Construction
Welted
Closure
Lace Up
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Midsole Material
Polyurethane
Wide Toe Cap
No
Outsole Technology (PRINT)
MaxWear Wedge
Removable Insole
Yes
Completely Non Metallic
No
Shank Material
Composite
For Outdoor Traction
Yes
Toe Shape
Round
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.