Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 11 D, Leather, 8 in Height, Black

  • Mfr # 804-6208 D 110

  • Zoro # G710063026


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 D 110
Zoro #
G710063026
UPC #
840777176603
Country of Origin
United States

Dimensions

Size
11
Footwear Width
D
Height
8 in
Overall Height
8 in
Width
D
Size (PRINT)
11

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Shank Material
Composite
Conductive
No
Insole Material
EVA
Completely Non Metallic
No
Oil Resisting Sole
Yes
Static Dissipative
No
Insole Material (PRINT)
EVA
Non-Marking Sole
Yes
Insulated
No
Insole Technology
Removable Insole
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material
Polyurethane
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Style Family
8-Inch Work Boot
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Outsole Technology
MaxWear Wedge
Non Metallic Upper
No
Closure
Lace Up
Metal Chip Resisting Sole
No
Puncture-Resistant Sole (PRINT)
No
Puncture Resistant Insole
No
Construction
Welted
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Removable Insole
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Style Number
804-6208
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Outsole Technology (PRINT)
MaxWear Wedge
Metatarsal Guard
No
For Outdoor Traction
Yes
Wide Toe Cap
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Midsole Material (PRINT)
Polyurethane
Midsole Material
Polyurethane
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Maximum Heat Rating
Not Rated

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.