Men's Work Boot, 11 D, Leather, 8 in Height, Crazyhorse

  • Mfr # 804-3898 D 110

  • Zoro # G810063001


product price:  $294.95
/pr
Free Shipping & Returns

Key Features

Color
Crazyhorse
Height
8 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3898 D 110
Zoro #
G810063001
UPC #
840777154823
Country of Origin
United States

Dimensions

Size
11
Footwear Width
D
Height
8 in
Overall Height
8 in
Width
D
Size (PRINT)
11

Details

Item
Work Boot
Color
Crazyhorse
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Insulated
No
Chemical Resisting Sole
No
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material (PRINT)
Polyurethane
Non Metallic Upper
No
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Toe Cap Material
Steel
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Removable Insole
Yes
Shank Material
Composite
Insole Technology
Removable Insole
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
No
Wide Toe Cap
No
Upper Material (PRINT)
Leather
Liner Technology
X-Stream Waterproof(TM) Membrane
Oil Resisting Sole
Yes
Gender (PRINT)
Men's
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Closure
Lace Up
Construction
Welted
Metatarsal Guard
No
Toe Shape
Round
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
MaxWear 90 Slip
Electrical Hazard Rated
Yes
Outsole Technology
MaxWear 90 Slip
Style Number
804-3898
Style Family
8-Inch Work Boot
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Conductive
No
Completely Non Metallic
No
Outsole Material
Polyurethane
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.