Zoro Homepage

Men's Work Boot, 11 EE, Leather, 8 in Height, Black

  • Mfr # 804-6208 2E 110

  • Zoro # G410063043


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 2E 110
Zoro #
G410063043
UPC #
840777176733
Country of Origin
United States

Dimensions

Size
11
Footwear Width
EE
Height
8 in
Overall Height
8 in
Size (PRINT)
11
Width
EE

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Heel Definition
Defined Heel
Manufacturers Suggested Sole Slip Rating
Better
Upper Material (PRINT)
Leather
Removable Insole
Yes
Insole Technology
Removable Insole
Midsole Material
Polyurethane
Construction
Welted
Oil Resisting Sole
Yes
Toe Cap Material
Steel
Shank Material
Composite
Insulated
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Number
804-6208
For Outdoor Traction
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Non Metallic Upper
No
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
No
Midsole Material (PRINT)
Polyurethane
Toe Shape
Round
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Static Dissipative
No
Outsole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Electrical Hazard Rated
Yes
Outsole Material (PRINT)
Polyurethane
Metal Chip Resisting Sole
No
Insole Material
EVA
Puncture-Resistant Sole (PRINT)
No
Style Family
8-Inch Work Boot
Outsole Technology (PRINT)
MaxWear Wedge
Non-Marking Sole
Yes
Conductive
No
Wide Toe Cap
No
Outsole Technology
MaxWear Wedge
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
Not Rated

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.