Men's Work Boot, 11 EE, Leather, 8 in Height, Crazyhorse

  • Mfr # 804-3898 2E 110

  • Zoro # G010063030


product price: $294.95
/pr
Free Shipping & Returns

Key Features

Color
Crazyhorse
Height
8 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-3898 2E 110
Zoro #
G010063030
UPC #
840777154939
Country of Origin
United States

Dimensions

Size
11
Footwear Width
EE
Height
8 in
Overall Height
8 in
Width
EE
Size (PRINT)
11

Details

Item
Work Boot
Color
Crazyhorse
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Insole Technology
Removable Insole
For Outdoor Traction
Yes
Gender (PRINT)
Men's
Chemical Resisting Sole
No
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
MaxWear 90 Slip
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Oil Resisting Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Midsole Material
Polyurethane
Construction
Welted
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Defined Heel
Insulated
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Non Metallic Upper
No
Static Dissipative
No
All-Leather Upper
Yes
Puncture Resistant Insole
No
Liner Technology
X-Stream Waterproof(TM) Membrane
Conductive
No
Metal Chip-Resisting Sole (PRINT)
No
Removable Insole
Yes
Style Family
8-Inch Work Boot
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material (PRINT)
Polyurethane
Wide Toe Cap
No
Completely Non Metallic
No
Insole Material
Polyurethane
Shank Material
Composite
Metatarsal Guard (PRINT)
No
Style Number
804-3898
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Outsole Technology
MaxWear 90 Slip
Non-Marking Sole
Yes
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.