Men's Work Boot, 12 D, Leather, 8 in Height, Crazyhorse

  • Mfr # 804-3898 D 120

  • Zoro # G310063013


product price: $294.95
/pr
Free Shipping & Returns

Key Features

Color
Crazyhorse
Height
8 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3898 D 120
Zoro #
G310063013
UPC #
840777154847
Country of Origin
United States

Dimensions

Size
12
Footwear Width
D
Height
8 in
Overall Height
8 in
Width
D
Size (PRINT)
12

Details

Item
Work Boot
Color
Crazyhorse
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Oil-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Outsole Technology (PRINT)
MaxWear 90 Slip
Removable Insole
Yes
Midsole Material
Polyurethane
Metatarsal Guard
No
Liner Technology
X-Stream Waterproof(TM) Membrane
Shank Material (PRINT)
Composite
Heel Definition
Defined Heel
Outsole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Outsole Technology
MaxWear 90 Slip
Insole Material
Polyurethane
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Completely Non Metallic
No
Non Metallic Upper
No
Construction
Welted
Toe Cap Material
Steel
Shank Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Technology
Removable Insole
Style Number
804-3898
Static Dissipative
No
Insulated
No
Metatarsal Guard (PRINT)
No
Electrical Hazard Rated
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Style Family
8-Inch Work Boot
Wide Toe Cap
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.