Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 12 EE, Leather, 8 in Height, Black

  • Mfr # 804-6208 2E 120

  • Zoro # G510063028


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 2E 120
Zoro #
G510063028
UPC #
840777176757
Country of Origin
United States

Dimensions

Size
12
Footwear Width
EE
Height
8 in
Size (PRINT)
12
Overall Height
8 in
Width
EE

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Outsole Technology (PRINT)
MaxWear Wedge
All-Leather Upper
Yes
Shank Material (PRINT)
Composite
Style Family
8-Inch Work Boot
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Conductive
No
Midsole Material
Polyurethane
Style Number
804-6208
Completely Non Metallic
No
Midsole Material (PRINT)
Polyurethane
Shank Material
Composite
Toe Cap Material
Steel
Removable Insole
Yes
Toe Shape
Round
Insole Technology
Removable Insole
Insulated
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Non Metallic Upper
No
Outsole Technology
MaxWear Wedge
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Insole Material
EVA
Closure
Lace Up
Static Dissipative
No
Non-Marking Sole
Yes
Chemical Resisting Sole
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
No
Metal Chip-Resisting Sole (PRINT)
No
For Outdoor Traction
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture Resistant Insole
No
Insole Material (PRINT)
EVA
Construction
Welted
Outsole Material
Polyurethane
Metal Chip Resisting Sole
No
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.