Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 13 D, Leather, 8 in Height, Black

  • Mfr # 804-6208 D 130

  • Zoro # G710063033


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 D 130
Zoro #
G710063033
UPC #
840777176634
Country of Origin
United States

Dimensions

Size
13
Footwear Width
D
Height
8 in
Width
D
Size (PRINT)
13
Overall Height
8 in

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Metatarsal Guard (PRINT)
No
Construction
Welted
Conductive
No
Static Dissipative
No
Heel Definition
Defined Heel
Style Number
804-6208
Shank Material (PRINT)
Composite
Manufacturers Suggested Sole Slip Rating
Better
Insole Material
EVA
Shank Material
Composite
Insole Material (PRINT)
EVA
Removable Insole
Yes
Insole Technology
Removable Insole
Outsole Technology
MaxWear Wedge
Chemical Resisting Sole
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard
No
Gender (PRINT)
Men's
Metal Chip Resisting Sole
No
Maximum Heat Rating (PRINT)
Not Rated
Wide Toe Cap
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
For Outdoor Traction
Yes
Outsole Technology (PRINT)
MaxWear Wedge
Insulated
No
Oil-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Midsole Material (PRINT)
Polyurethane
Toe Cap Material
Steel
Puncture Resistant Insole
No
Outsole Material
Polyurethane
Non-Marking Sole
Yes
Non Metallic Upper
No
Toe Shape
Round
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
Not Rated

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.