Men's Work Boot, 13 EE, Leather, 8 in Height, Crazyhorse

  • Mfr # 804-3898 2E 130

  • Zoro # G910063024


product price:  $294.95
/pr
Free Shipping & Returns

Key Features

Color
Crazyhorse
Height
8 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3898 2E 130
Zoro #
G910063024
UPC #
840777154960
Country of Origin
United States

Dimensions

Size
13
Footwear Width
EE
Height
8 in
Width
EE
Overall Height
8 in
Size (PRINT)
13

Details

Item
Work Boot
Color
Crazyhorse
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Closure
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Toe Cap Material
Steel
Outsole Technology
MaxWear 90 Slip
Insole Material
Polyurethane
Chemical Resisting Sole
No
Insole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Completely Non Metallic
No
Liner Technology
X-Stream Waterproof(TM) Membrane
Non Metallic Upper
No
Removable Insole
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Polyurethane
Outsole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Puncture-Resistant Sole (PRINT)
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil Resisting Sole
Yes
Gender (PRINT)
Men's
Metatarsal Guard
No
Puncture Resistant Insole
No
Outsole Technology (PRINT)
MaxWear 90 Slip
Outsole Material (PRINT)
Polyurethane
Insole Technology
Removable Insole
Construction
Welted
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Conductive
No
Shank Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Static Dissipative
No
Style Number
804-3898
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Upper Material (PRINT)
Leather
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.