Zoro Homepage

Men's Work Boot, 14 D, Leather, 8 in Height, Black

  • Mfr # 804-6208 D 140

  • Zoro # G410063012


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 D 140
Zoro #
G410063012
UPC #
840777176641
Country of Origin
United States

Dimensions

Size
14
Footwear Width
D
Height
8 in
Size (PRINT)
14
Width
D
Overall Height
8 in

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Conductive
No
Metal Chip-Resisting Sole (PRINT)
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Midsole Material (PRINT)
Polyurethane
Toe Shape
Round
Outsole Material
Polyurethane
Outsole Technology
MaxWear Wedge
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Closure
Lace Up
Insole Material
EVA
Shank Material
Composite
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Metatarsal Guard (PRINT)
No
Oil Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Style Number
804-6208
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Completely Non Metallic
No
Metatarsal Guard
No
Outsole Technology (PRINT)
MaxWear Wedge
Insole Technology
Removable Insole
Heel Definition
Defined Heel
Static Dissipative
No
Non Metallic Upper
No
Maximum Heat Rating (PRINT)
Not Rated
Construction
Welted
Insole Material (PRINT)
EVA
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.