Men's Work Boot, 14 D, Leather, 8 in Height, Crazyhorse

  • Mfr # 804-3898 D 140

  • Zoro # G110063022


product price:  $294.95
/pr
Free Shipping & Returns

Key Features

Color
Crazyhorse
Height
8 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3898 D 140
Zoro #
G110063022
UPC #
840777154861
Country of Origin
United States

Dimensions

Size
14
Footwear Width
D
Height
8 in
Width
D
Overall Height
8 in
Size (PRINT)
14

Details

Item
Work Boot
Color
Crazyhorse
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Insole Technology
Removable Insole
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
No
Toe Shape
Round
Static Dissipative
No
Chemical Resisting Sole
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Manufacturers Suggested Sole Slip Rating
Better
Chemical-Resisting Sole (PRINT)
No
Liner Technology
X-Stream Waterproof(TM) Membrane
Conductive
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Removable Insole
Yes
For Outdoor Traction
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Insole Material
Polyurethane
Insulated
No
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Style Number
804-3898
Construction
Welted
Maximum Heat Rating (PRINT)
Not Rated
Toe Cap Material
Steel
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Shank Material
Composite
Outsole Technology (PRINT)
MaxWear 90 Slip
Shank Material (PRINT)
Composite
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Outsole Material
Polyurethane
Style Family
8-Inch Work Boot
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Closure
Lace Up
Outsole Technology
MaxWear 90 Slip
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.