Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 8 1/2 D, Leather, 8 in Height, Black

  • Mfr # 804-6208 D 085

  • Zoro # G910063000


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 D 085
Zoro #
G910063000
UPC #
840777176559
Country of Origin
United States

Dimensions

Size
8 1/2
Footwear Width
D
Height
8 in
Width
D
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Non Metallic Upper
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
Closure
Lace Up
Midsole Material (PRINT)
Polyurethane
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Better
Style Number
804-6208
Outsole Technology
MaxWear Wedge
Insole Material
EVA
Insole Material (PRINT)
EVA
Static Dissipative
No
Chemical Resisting Sole
No
Gender (PRINT)
Men's
Construction
Welted
Maximum Heat Rating (PRINT)
Not Rated
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip Resisting Sole
No
Upper Material (PRINT)
Leather
Outsole Material
Polyurethane
Shank Material
Composite
All-Leather Upper
Yes
Insulated
No
Midsole Material
Polyurethane
Conductive
No
Outsole Material (PRINT)
Polyurethane
Oil Resisting Sole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Removable Insole
Yes
Outsole Technology (PRINT)
MaxWear Wedge
Insole Technology
Removable Insole
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Wide Toe Cap
No
Electrical Hazard Rated
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.