Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 8 1/2 EE, Leather, 8 in Height, Black

  • Mfr # 804-6208 2E 085

  • Zoro # G810063025


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 2E 085
Zoro #
G810063025
UPC #
840777176689
Country of Origin
United States

Dimensions

Size
8 1/2
Footwear Width
EE
Height
8 in
Overall Height
8 in
Size (PRINT)
8 1/2
Width
EE

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Completely Non Metallic
No
Outsole Material (PRINT)
Polyurethane
Chemical Resisting Sole
No
Insole Material (PRINT)
EVA
Insole Material
EVA
Oil Resisting Sole
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Style Number
804-6208
Upper Material (PRINT)
Leather
Closure
Lace Up
Shank Material (PRINT)
Composite
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Midsole Material (PRINT)
Polyurethane
Shank Material
Composite
Static Dissipative
No
Midsole Material
Polyurethane
Outsole Technology
MaxWear Wedge
Metatarsal Guard
No
Removable Insole
Yes
Insole Technology
Removable Insole
Toe Cap Material
Steel
Toe Shape
Round
Style Family
8-Inch Work Boot
Metal Chip Resisting Sole
No
Conductive
No
Construction
Welted
Maximum Heat Rating (PRINT)
Not Rated
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Manufacturers Suggested Sole Slip Rating
Better
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
For Outdoor Traction
Yes
Outsole Technology (PRINT)
MaxWear Wedge
Insulated
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.