Men's Work Boot, 8 D, Leather, 8 in Height, Crazyhorse

  • Mfr # 804-3898 D 080

  • Zoro # G810062998


product price: $294.95
/pr
Free Shipping & Returns

Key Features

Color
Crazyhorse
Height
8 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-3898 D 080
Zoro #
G810062998
UPC #
840777154762
Country of Origin
United States

Dimensions

Size
8
Footwear Width
D
Height
8 in
Size (PRINT)
8
Overall Height
8 in
Width
D

Details

Item
Work Boot
Color
Crazyhorse
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Shank Material
Composite
Construction
Welted
Outsole Technology
MaxWear 90 Slip
Chemical Resisting Sole
No
Insulated
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
MaxWear 90 Slip
Midsole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Oil Resisting Sole
Yes
Liner Technology
X-Stream Waterproof(TM) Membrane
Puncture Resistant Insole
No
Removable Insole
Yes
Maximum Heat Rating (PRINT)
Not Rated
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
For Outdoor Traction
Yes
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Insole Material (PRINT)
Polyurethane
Non-Marking Sole
Yes
Outsole Material
Polyurethane
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material (PRINT)
Polyurethane
Insole Technology
Removable Insole
Style Number
804-3898
Conductive
No
Heel Definition
Defined Heel
Completely Non Metallic
No
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Static Dissipative
No
Non Metallic Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.