Men's Work Boot, 9 1/2 D, Leather, 8 in Height, Black

  • Mfr # 804-6208 D 095

  • Zoro # G910063055


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 D 095
Zoro #
G910063055
UPC #
840777176573
Country of Origin
United States

Dimensions

Size
9 1/2
Footwear Width
D
Height
8 in
Width
D
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Static Dissipative
No
Insole Material
EVA
Removable Insole
Yes
Non Metallic Upper
No
Metal Chip-Resisting Sole (PRINT)
No
Toe Shape
Round
Completely Non Metallic
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
No
Outsole Technology (PRINT)
MaxWear Wedge
Chemical Resisting Sole
No
Maximum Heat Rating (PRINT)
Not Rated
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Midsole Material
Polyurethane
Outsole Technology
MaxWear Wedge
Shank Material (PRINT)
Composite
Non-Marking Sole
Yes
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Welted
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
For Outdoor Traction
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insulated
No
Outsole Material (PRINT)
Polyurethane
Style Number
804-6208
Insole Technology
Removable Insole
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip Resisting Sole
No
Puncture-Resistant Sole (PRINT)
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Style Family
8-Inch Work Boot
Shank Material
Composite
Gender (PRINT)
Men's
Outsole Material
Polyurethane
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.