Men's Work Boot, 9 1/2 D, Leather, 8 in Height, Crazyhorse

  • Mfr # 804-3898 D 095

  • Zoro # G110063008


product price:  $294.95
/pr
Free Shipping & Returns

Key Features

Color
Crazyhorse
Height
8 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-3898 D 095
Zoro #
G110063008
UPC #
840777154793
Country of Origin
United States

Dimensions

Size
9 1/2
Footwear Width
D
Height
8 in
Width
D
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
Work Boot
Color
Crazyhorse
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Electrical Hazard Rated
Yes
Removable Insole
Yes
Style Family
8-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material
Composite
Oil Resisting Sole
Yes
Insulated
No
Metatarsal Guard
No
Style Number
804-3898
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
All-Leather Upper
Yes
Non-Marking Sole
Yes
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Construction
Welted
Outsole Material
Polyurethane
Conductive
No
Metatarsal Guard (PRINT)
No
Liner Technology
X-Stream Waterproof(TM) Membrane
Static Dissipative
No
Puncture Resistant Insole
No
Insole Technology
Removable Insole
Outsole Material (PRINT)
Polyurethane
Wide Toe Cap
No
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Defined Heel
Midsole Material (PRINT)
Polyurethane
Outsole Technology
MaxWear 90 Slip
Gender (PRINT)
Men's
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Insole Material (PRINT)
Polyurethane
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Shank Material (PRINT)
Composite
Closure
Lace Up
Toe Shape
Round
Maximum Heat Rating (PRINT)
Not Rated
Chemical Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology (PRINT)
MaxWear 90 Slip
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.