Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9 1/2 EE, Leather, 8 in Height, Black

  • Mfr # 804-6208 2E 095

  • Zoro # G310063037


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 2E 095
Zoro #
G310063037
UPC #
840777176702
Country of Origin
United States

Dimensions

Size
9 1/2
Footwear Width
EE
Height
8 in
Size (PRINT)
9 1/2
Width
EE
Overall Height
8 in

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Wide Toe Cap
No
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Style Family
8-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical Resisting Sole
No
Outsole Technology
MaxWear Wedge
Construction
Welted
Insulated
No
Metal Chip Resisting Sole
No
Outsole Material
Polyurethane
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Shank Material
Composite
Conductive
No
Puncture Resistant Insole
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Midsole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Midsole Material (PRINT)
Polyurethane
Insole Material
EVA
Toe Shape
Round
Non-Marking Sole
Yes
Insole Technology
Removable Insole
Removable Insole
Yes
Closure
Lace Up
Gender (PRINT)
Men's
Completely Non Metallic
No
For Outdoor Traction
Yes
Non Metallic Upper
No
Oil Resisting Sole
Yes
Outsole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Electrical Hazard Rated
Yes
Style Number
804-6208
Outsole Technology (PRINT)
MaxWear Wedge
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.