Zoro Homepage

Men's Work Boot, 9 D, Leather, 8 in Height, Black

  • Mfr # 804-6208 D 090

  • Zoro # G710062999


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 D 090
Zoro #
G710062999
UPC #
840777176566
Country of Origin
United States

Dimensions

Size
9
Footwear Width
D
Height
8 in
Overall Height
8 in
Size (PRINT)
9
Width
D

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Chemical-Resisting Sole (PRINT)
No
For Outdoor Traction
Yes
Construction
Welted
Heel Definition
Defined Heel
Wide Toe Cap
No
Toe Cap Material
Steel
Insole Material (PRINT)
EVA
Shank Material
Composite
Outsole Technology
MaxWear Wedge
Oil Resisting Sole
Yes
Insole Material
EVA
Upper Material (PRINT)
Leather
Metatarsal Guard
No
Conductive
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Removable Insole
Yes
Shank Material (PRINT)
Composite
Toe Shape
Round
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable Insole
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Completely Non Metallic
No
Closure
Lace Up
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Number
804-6208
Non-Marking Sole
Yes
Outsole Technology (PRINT)
MaxWear Wedge
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
All-Leather Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Puncture Resistant Insole
No
Insulated
No
Non Metallic Upper
No
Midsole Material
Polyurethane
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.