Men's Work Boot, 9 EE, Leather, 8 in Height, Crazyhorse

  • Mfr # 804-3898 2E 090

  • Zoro # G310063006


product price: $294.95
/pr
Free Shipping & Returns

Key Features

Color
Crazyhorse
Height
8 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-3898 2E 090
Zoro #
G310063006
UPC #
840777154892
Country of Origin
United States

Dimensions

Size
9
Footwear Width
EE
Height
8 in
Overall Height
8 in
Width
EE
Size (PRINT)
9

Details

Item
Work Boot
Color
Crazyhorse
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Outsole Technology
MaxWear 90 Slip
Insole Material (PRINT)
Polyurethane
Puncture Resistant Insole
No
Midsole Material (PRINT)
Polyurethane
Liner Technology
X-Stream Waterproof(TM) Membrane
Shank Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Completely Non Metallic
No
Construction
Welted
Upper Material (PRINT)
Leather
Insulated
No
Heel Definition
Defined Heel
Shank Material (PRINT)
Composite
Non-Marking Sole
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
MaxWear 90 Slip
Style Number
804-3898
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material
Polyurethane
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Non Metallic Upper
No
Outsole Material (PRINT)
Polyurethane
Midsole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
For Outdoor Traction
Yes
Insole Technology
Removable Insole
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Toe Shape
Round
Removable Insole
Yes
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Outsole Material
Polyurethane
Gender (PRINT)
Men's
Static Dissipative
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.