Shop THOROGOOD SHOES
See all product information
Create Account
Military/Tactical Boot, Leather/Fabric Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 4 M
- Mfr # 831-6032 M 4
- Zoro # G303964518
product price:Â
$
91.89
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 831-6032 M 4
- Zoro #
- G303964518
- UPC #
- 014799801816
- Country of Origin
- China
Dimensions
- Size
- 4
- Footwear Width
- M
- Width
- M
- Fits Chest Size
- The Easy-Care, Durable, and Stylish Poromeric Upper
- Bottle Size
- 4
- Size - Alpha
- 4
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 4, M, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.