Military/Tactical Boot, Leather/Fabric Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 7 M

  • Mfr # 831-6032 M 7

  • Zoro # G503964585


product price:  $91.89
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
831-6032 M 7
Zoro #
G503964585
UPC #
014799801878
Country of Origin
China

Dimensions

Size
7
Footwear Width
M

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Footwear Sole Pattern
Multi Directional Lug
Completely Non Metallic
Yes
Insole System
EVA
ASTM Footwear Class
F3445
Insulation Weight
None
Style Number
831-6032
Electrical Hazard Rated
Yes
Footwear Style
Military/Tactical
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F3445
CSA Footwear Standard
Not Specified
Insulated
No
Waterproof
No
Midsole Material
EVA
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Last Number or Name
6032
Shineable Toe
Yes
Shank Material
Composite
Oil Resisting Sole
Yes
Static Dissipative
No
Waterproof Type
None
Wide Toe Cap
No
Removable Insole
Yes
Toe Shape
Round
Upper Material Description
Leather/Fabric
Metal Chip Resisting Sole
No
Insulation Type
None
Chain Saw Cut Resistant
No
Footwear Shank Type
Composite
Conductive
No
Ninety Degree Heel
Yes

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 7, M, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.