Military/Tactical Boot, Leather/Fabric Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 9 M

  • Mfr # 831-6032 M 9

  • Zoro # G603964522


product price:  $91.89
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831-6032 M 9
Zoro #
G603964522
UPC #
014799801915
Country of Origin
China

Dimensions

Size
9
Footwear Width
M

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Non Metallic Upper
Yes
Waterproof
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Insulation Weight
None
Non-Marking Sole
Yes
Midsole Material
EVA
Predominant Footwear Color
Black
Standards
ASTM F3445
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Insole System
EVA
Completely Non Metallic
Yes
Insulated
No
ASTM Footwear Class
F3445
Shank Material
Composite
Style Number
831-6032
Shineable Toe
Yes
Footwear Style
Military/Tactical
Footwear Sole Pattern
Multi Directional Lug
Last Number or Name
6032
Waterproof Type
None
Wide Toe Cap
No
Toe Shape
Round
Upper Material Description
Leather/Fabric
Static Dissipative
No
Removable Insole
Yes
Conductive
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Insulation Type
None
Footwear Shank Type
Composite
Chain Saw Cut Resistant
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9, M, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.