Zoro Homepage
This item is Discontinued.
Thorogood Shoes Safety Boot, Plain Toe, 8", 12 2E, PR 804-43641202E

Safety Boot, Plain Toe, 8", 12 2E, PR (Discontinued)

  • Mfr # 804-43641202E
  • Zoro # G3882949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-43641202E
Zoro #
G3882949
UPC #
014799651657
Country of Origin
China

Dimensions

Size
12
Footwear Width
EE

Details

Color
Tobacco
Gender
Men's
Toe Type
Plain
Footwear Style
8" Work Boot
Insulated
No
Waterproof
No
Item
Safety Boot,Plain Toe,8",12 2E,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Safety Boot,Plain Toe,8 In.,12 2E,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.