Zoro Homepage
This item is Discontinued.
Thorogood Shoes Safety Boot, Plain Toe, 8", 9.5 D, PR 804-436495D

Safety Boot, Plain Toe, 8", 9.5 D, PR (Discontinued)

  • Mfr # 804-436495D
  • Zoro # G3882888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-436495D
Zoro #
G3882888
UPC #
014799651473
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
D

Details

Color
Tobacco
Gender
Men's
Toe Type
Plain
Footwear Style
8" Work Boot
Insulated
No
Waterproof
No
Item
Safety Boot,Plain Toe,8",9.5 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Safety Boot,Plain Toe,8 In.,9.5 D,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.