Zoro Homepage
This item is Discontinued.
Thorogood Shoes Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown/Black 804-4808 10.5W

Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown/Black (Discontinued)

  • Mfr # 804-4808 10.5W
  • Zoro # G9044664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4808 10.5W
Zoro #
G9044664
UPC #
014799956578
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Height
7 in
Footwear Width
W
Heel Height
1 in or Greater
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
7 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Shank Material
Fiberglass
Removable Insole
Yes
Insole System
Removable Single-Density PU Shock Zone
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Wet
0.77
Waterproof Type
Bootie
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Fiberglass
Puncture Resistant Insole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.95
Wide Toe Cap
No
Style Number
804-4808
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Conductive
No
Metatarsal Guard
No
Ninety Degree Heel
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Footwear Closure Type
Lace Up
Midsole Material
EVA
Non Metallic Upper
Yes
Toe Type
Composite
Standards
ASTM F2413-11
CSA Footwear Standard
Electrical-Shock Protection
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.33
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Oil Resisting Sole
Yes
Color
Black/Brown
Max. Heat Rating
300 Degrees F
Non-Marking Sole
Yes
Waterproof
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Series
Crossover
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.36
Insole Technology
Removable, Shock Zone, Single Density
Toe Cap Material
Composite
Outsole Technology
Z-Trac; ASR
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Polyester
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Z-Trac; ASR
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.