Zoro Homepage
This item is Discontinued.
Thorogood Shoes Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black 804-4808 10W

Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (Discontinued)

  • Mfr # 804-4808 10W
  • Zoro # G9044655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4808 10W
Zoro #
G9044655
UPC #
014799956561
Country of Origin
China

Dimensions

Size
10
Width
W
Height
7 in
Footwear Width
W
Heel Height
1 in or Greater
Footwear Size
10
Overall Height
7 in
Size (PRINT)
10

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Liner Material
Polyester
CSA Footwear Standard
Electrical-Shock Protection
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Type
Composite
Shank Material
Fiberglass
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Midsole Material
EVA
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Insole System
Removable Single-Density PU Shock Zone
Footwear Shank Type
Fiberglass
Standards
ASTM F2413-11
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.33
Insulated
No
Puncture Resistant Insole
No
Removable Insole
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.95
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.77
Waterproof
Yes
Static Dissipative
No
Footwear Closure Type
Lace Up
Waterproof Type
Bootie
Conductive
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Style Number
804-4808
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
Color
Black/Brown
For Outdoor Traction
Yes
Toe Shape
Round
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Series
Crossover
Slip Resistant
No
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
Removable, Shock Zone, Single Density
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Wet
0.7
Outsole Technology
Z-Trac; ASR
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Z-Trac; ASR
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.